TSH-3022G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSH-3022G Iboco Wire Duct, TS Series, Solid Duct 3 x 2 1/4 - Grey w/

MFG Item Number
TSH-3022G

TSH-3022G Iboco Wire Duct, TS Series, Solid Duct 3 x 2 1/4 - Grey w/

MFG Item Number
TSH-3022G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 72

Description

Wire Duct, TS Series
Item #
TSH-3022G
Solid Duct 3 x 2 1/4 - Grey w/

TS Series Information


Specifications

Specifications
Manufacturer Part Number TSH-3022G
Manufacturer Iboco
Product Series TS
Family Series Iboco Wire Duct, TS Series
Description Solid Duct 3 x 2 1/4 - Grey w/ holes
Style Solid Wall
Comments With Mounting Holes, UR, CSA Approvals
Height 2.36 "
Width 3.15 "
Length 78.74 "
Color Gray
Cover Included Yes
Nominal Height 2.25 "
Nominal Width 3 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs