TSH120AFC005
Diversified Electronics Relays, TSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSH120AFC005

Diversified Electronics Relays, TSH Series

TSH120AFC005

Diversified Electronics Relays, TSH Series
S.S. Time Delay Delayed
MFG Item Number
TSH120AFC005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSH Series
Item #
TSH120AFC005
S.S. Time Delay Delayed

TSH Series Information

Specifications

Specifications
Manufacturer Part Number TSH120AFC005
Manufacturer Diversified Electronics
Product Series TSH
Family Series Diversified Electronics Relays, TSH Series
Description S.S. Time Delay Delayed
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 5 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.06 lbs
Gross Weight 0.08 lbs