TSI40N-22AK2T6TN-00360
Pepperl Fuchs Encoders, TSI40N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSI40N-22AK2T6TN-00360 Pepperl Fuchs Encoders, TSI40N Series, Incremental Rotary

MFG Item Number
269777-0027

TSI40N-22AK2T6TN-00360 Pepperl Fuchs Encoders, TSI40N Series, Incremental Rotary

MFG Item Number
269777-0027
Item Number
TSI40N-22AK2T6TN-00360
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, TSI40N Series
Item #
TSI40N-22AK2T6TN-00360
Incremental Rotary

TSI40N Series Information

  • Compact design
  • Up to 2048 ppr
  • 4.75 V ... 30 V with short‑circuit proof push‑pull output
  • RS 422 functionality at 5 V operation
  • Tangential cable outlet
The TVI40 continues the new economical target line of Pepperl+Fuchs with a recessed hollw shaft version.With a small outside diameter of 40 mm,the unit is ideal for use in industrial areas where very little space is available.The technology of the rotary encoder is adapted tothe new requirements of the rotary encoder market. Innovative fast technology with Opto‑ASIC forms the central basis of the device.The rotary encoder is available with a pulse count of up to 2048 pulsesper revolution.
The rotary encoder provides the ideal combination of non‑sensitivity to temperature and high resolution.The appearance of this rotary encoder is the tangential cable outlet.This ensures a bucklingfree, carefully laying of the connection cable in tangential, radial or axial manner.

Specifications

Specifications
Manufacturer Part Number 269777-0027
Manufacturer Pepperl Fuchs
Product Series TSI40N
Family Series Pepperl Fuchs Encoders, TSI40N Series
Description Incremental Rotary Encoder(Standard), 269777-0027
Resolution (PPR) 360
Shaft/Bore Size 5/16 "
Shaft Seal No
Shaft Type Hollow
Input Voltage 4.75-30 VDC
Electrical Output Type Push-Pull
Termination 2 m Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Hollowshaft
Protection Rating IP54
Approvals CE, cULus
Net Weight 0.5849 lbs
Gross Weight 0.5849 lbs