Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSK Series
TSK-240-AFC-20H
Diversified Electronics Relays, TSK Series
Flasher (Solid State Output)
MFG Item Number
TSK-240-AFC-20H
This item cannot be canceled or returned
Description
Flasher (Solid State Output)
Specifications
Specifications
| Manufacturer Part Number |
TSK-240-AFC-20H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSK |
| Family Series |
Diversified Electronics Relays, TSK Series |
| Description |
Flasher (Solid State Output) |
| Operation |
Flasher |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Max Time |
20 Hrs |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSK-240-AFC-20H
Diversified Electronics Relays, TSK Series