TSK120AFC001
Diversified Electronics Relays, TSK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSK120AFC001

Diversified Electronics Relays, TSK Series

TSK120AFC001

Diversified Electronics Relays, TSK Series
S.S. Time Delay Flasher
MFG Item Number
TSK120AFC001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSK Series
Item #
TSK120AFC001
S.S. Time Delay Flasher

TSK Series Information

Specifications

Specifications
Manufacturer Part Number TSK120AFC001
Manufacturer Diversified Electronics
Product Series TSK
Family Series Diversified Electronics Relays, TSK Series
Description S.S. Time Delay Flasher
Operation Flasher
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 1 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs