Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSM Series
TSM-240-AFC-2H
Diversified Electronics Relays, TSM Series
Energy Conservation Timer (Solid
MFG Item Number
TSM-240-AFC-2H
This item cannot be canceled or returned
Description
Energy Conservation Timer (Solid
Specifications
Specifications
| Manufacturer Part Number |
TSM-240-AFC-2H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSM |
| Family Series |
Diversified Electronics Relays, TSM Series |
| Description |
Energy Conservation Timer (Solid State Timer) |
| Operation |
Energy Conservation Timer |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Max Time |
2 Hrs |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSM-240-AFC-2H
Diversified Electronics Relays, TSM Series