TSM-240-ARC-100
Diversified Electronics Relays, TSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSM-240-ARC-100

Diversified Electronics Relays, TSM Series

TSM-240-ARC-100

Diversified Electronics Relays, TSM Series
Energy Conservation Timer (Solid
MFG Item Number
TSM-240-ARC-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSM Series
Item #
TSM-240-ARC-100
Energy Conservation Timer (Solid

TSM Series Information

Specifications

Specifications
Manufacturer Part Number TSM-240-ARC-100
Manufacturer Diversified Electronics
Product Series TSM
Family Series Diversified Electronics Relays, TSM Series
Description Energy Conservation Timer (Solid State Timer)
Operation Energy Conservation Timer
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 1 s-100 s
Max Time 100 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs