TSM120AFC010
Diversified Electronics Relays, TSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSM120AFC010

Diversified Electronics Relays, TSM Series

TSM120AFC010

Diversified Electronics Relays, TSM Series
Ss Output Timer Energy Consv
MFG Item Number
TSM120AFC010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSM Series
Item #
TSM120AFC010
Ss Output Timer Energy Consv

TSM Series Information

Specifications

Specifications
Manufacturer Part Number TSM120AFC010
Manufacturer Diversified Electronics
Product Series TSM
Family Series Diversified Electronics Relays, TSM Series
Description Ss Output Timer Energy Consv
Operation Energy Conservation Timer
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 10 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs