TSM Series Information
| Manufacturer Part Number | TSM120ASC030 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TSM |
| Family Series | Diversified Electronics Relays, TSM Series |
| Description | S.S. Time Delay Energy |
| Operation | Energy Conservation Timer |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Timing Range | 0.3 s-30 s |
| Max Time | 30 s |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Termination | Flat Blade |
| Approvals | cURus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |