TSN0
Veris Industries HVAC Sensors, TS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSN0

Veris Industries HVAC Sensors, TS Series

TSN0

Veris Industries HVAC Sensors, TS Series
Temp,Recessed,1800 OHM
MFG Item Number
TSN0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TS Series
Item #
TSN0
Temp,Recessed,1800 OHM

TS Series Information

  • Hospitals and operating rooms,pharmaceutical labs
  • Clean rooms
  • Food processing plants
  • Environmental testing facilities and other institutional applications
  • Ceiling mount probe for more accurate readings
  • Recessed press‑fit sensor virtually "disappears"
TC and TS ceiling mounted temperature sensors monitor the temperature of the air in a room.The design is ideal for large open spaces,such as open office environments.The TC comes with a variable length temperature probe,and the TS has a recessed design.Both models have resistive outputs compatible with building control systems.

Specifications

Specifications
Manufacturer Part Number TSN0
Manufacturer Veris Industries
Product Series TS
Family Series Veris Industries HVAC Sensors, TS Series
Description Temp,Recessed,1800 OHM
Application Indoor
Output 4-20 mA
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs