Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TSPC Series
TSPC20P6ES
Greystone Energy Systems HVAC Sensors, TSPC Series
Microprocessor based Temperature
MFG Item Number
TSPC20P6ES
This item cannot be canceled or returned
Description
HVAC Sensors, TSPC Series
Microprocessor based Temperature
- Precision Thermistor or RTD sensing elements
- LCD Display
- Setpoint Adjustment
- Optional Override, Fan Speed Switch and Communication Jack
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TSPC20P6ES |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TSPC |
| Family Series |
Greystone Energy Systems HVAC Sensors, TSPC Series |
| Description |
Microprocessor based Temperature Sensor with LCD display, 20,000 ohm thermistor, setpoint resistance to |
| Application |
Indoor |
| Humidity Range |
0-95% RH |
| Operating Temperature |
32-158 °F |
| Function |
Temperature |
| Display |
LCD |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSPC20P6ES
Greystone Energy Systems HVAC Sensors, TSPC Series