Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Sanrex-Sansha Electric Manufacturing Triacs, TSR Series
TSR100AA60
Sanrex-Sansha Electric Manufacturing Triacs, TSR Series
TRIAC, SINGLE, 600V, 100A
MFG Item Number
TSR100AA60
This item cannot be canceled or returned
Description
TRIAC, SINGLE, 600V, 100A
50~100 Amps 600 Volts JEDEC TO‑240AA Standard Package The TSR Series Triacs are designed for full wave AC control applications. They can be used as an On/Off function for phase control operations. Typical applications include copiers, microwave ovens, solid state switching, motor control, light control, and heater control.
Glass Passivated Junction Features High Surge Current UL Registered, File E76102
Specifications
Specifications
Manufacturer Part Number
TSR100AA60
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
TSR
Family Series
Sanrex-Sansha Electric Manufacturing Triacs, TSR Series
Description
TRIAC, SINGLE, 600V, 100A
Package Type
TO-240AA
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Vrrm
600 V
Idrm Peak (mA)
10 mA
Irrm Peak (mA)
10 mA
It (rms) Amps
100 A
It (rms)
100 A
Itsm Amps
1,200 A
Vtm (Volts)
1.45 V
dv/dt (V/microseconds)
50 ms
Igt (mA)
50 mA
Igt
50 mA
Vgt (Volts)
3 V
Net Weight
0.375 lbs
Gross Weight
0.375 lbs
TSR100AA60
Sanrex-Sansha Electric Manufacturing Triacs, TSR Series