TSR1FW-33-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSR1FW-33-1

HellermannTyton Raceways

TSR1FW-33-1

HellermannTyton Raceways
Internal Corner Cover, 3/4in., 1in.
MFG Item Number
TSR1FW-33-1
More specs
This item cannot be canceled or returned

Obsolete

Description

Raceways, Series
Item #
TSR1FW-33-1
Internal Corner Cover, 3/4in., 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number TSR1FW-33-1
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Description Internal Corner Cover, 3/4in., 1in. Bend Radius, PVC, Office White, 1/bag
Type Internal Corner Cover
Material Non-Metallic
Color White
Comments Diameter: 3/4 "
Net Weight 0.015 lbs
Gross Weight 0.02 lbs