TSR1W-21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSR1W-21

HellermannTyton Raceways

TSR1W-21

HellermannTyton Raceways
Tee Cover, 1in. Bend Radius, PVC,
MFG Item Number
TSR1W-21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
TSR1W-21
Tee Cover, 1in. Bend Radius, PVC,

Series Information

Specifications

Specifications
Manufacturer Part Number TSR1W-21
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Description Tee Cover, 1in. Bend Radius, PVC, White, 1/bag
Type Tee Cover
Material Non-Metallic
Color White
Net Weight 0 lbs
Gross Weight 0 lbs