Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSR1W-6A
One Piece Surface Raceway, 3/4in.,
This item cannot be canceled or returned
Description
One Piece Surface Raceway, 3/4in.,
Specifications
Specifications
| Manufacturer Part Number |
TSR1W-6A |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
One Piece Surface Raceway, 3/4in., 6.0 ft Long, PVC, White, 120ft/Carton |
| Cover |
Raceway with Cover |
| Length |
6 ' |
| Material |
Non-Metallic |
| Color |
White |
| Comments |
PVC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSR1W-6A
HellermannTyton Raceways