TSR2FW-29-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSR2FW-29-1

HellermannTyton Raceways

TSR2FW-29-1

HellermannTyton Raceways
External Corner Cover, 1-1/4in., 1in.
MFG Item Number
TSR2FW-29-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
TSR2FW-29-1
External Corner Cover, 1-1/4in., 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number TSR2FW-29-1
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Description External Corner Cover, 1-1/4in., 1in. Bend Radius, PVC, Office White, 1/bag
Type External Corner Cover
Material Non-Metallic
Color White
Comments Diameter: 1-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs