Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSR3FW-8A
One Piece Surface Raceway, 1-3/4in.,
MFG Item Number
TSR3FW-8A
This item cannot be canceled or returned
Description
One Piece Surface Raceway, 1-3/4in.,
Specifications
Specifications
| Manufacturer Part Number |
TSR3FW-8A |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
One Piece Surface Raceway, 1-3/4in., 8.0 ft Long, PVC, Office White, 160ft/Carton |
| Cover |
Raceway with Cover |
| Length |
8 ' |
| Material |
Non-Metallic |
| Color |
White |
| Comments |
PVC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSR3FW-8A
HellermannTyton Raceways