Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSR3W-14
Splice Cover, 1-3/4in., PVC, White,
This item cannot be canceled or returned
Description
Splice Cover, 1-3/4in., PVC, White,
Specifications
Specifications
| Manufacturer Part Number |
TSR3W-14 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
Splice Cover, 1-3/4in., PVC, White, 1/bag |
| Type |
Splice Cover |
| Material |
Non-Metallic |
| Color |
White |
| Comments |
Diameter: 1-3/4 " |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |
TSR3W-14
HellermannTyton Raceways