TSRC12E
Greystone Energy Systems HVAC Sensors, TSRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSRC12E

Greystone Energy Systems HVAC Sensors, TSRC Series

TSRC12E

Greystone Energy Systems HVAC Sensors, TSRC Series
Temperature Sensor, Continental
MFG Item Number
TSRC12E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TSRC Series
Item #
TSRC12E
Temperature Sensor, Continental

TSRC Series Information

  • Thermistor or Precision RTD sensing elements
  • Optional LCD display
  • Various options: Setpoint Adjustment, Override, etc.
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TSRC12E
Manufacturer Greystone Energy Systems
Product Series TSRC
Family Series Greystone Energy Systems HVAC Sensors, TSRC Series
Description Temperature Sensor, Continental Room, 1000 ohm RTD, c/w communication jack.
Application Indoor
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs