Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TSRC Series
TSRC24PSE
Greystone Energy Systems HVAC Sensors, TSRC Series
Temperature Sensor, Continental
MFG Item Number
TSRC24PSE
This item cannot be canceled or returned
Description
HVAC Sensors, TSRC Series
Temperature Sensor, Continental
- Thermistor or Precision RTD sensing elements
- Optional LCD display
- Various options: Setpoint Adjustment, Override, etc.
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TSRC24PSE |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TSRC |
| Family Series |
Greystone Energy Systems HVAC Sensors, TSRC Series |
| Description |
Temperature Sensor, Continental Room, 10,000 ohm type 2 thermistor, c/w slide pot & override button & |
| Application |
Indoor |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSRC24PSE
Greystone Energy Systems HVAC Sensors, TSRC Series