Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSRP1FW-25-1
Elbow Cover, 3/4in., 1in. Bend Radius,
MFG Item Number
TSRP1FW-25-1
This item cannot be canceled or returned
Description
Elbow Cover, 3/4in., 1in. Bend Radius,
Specifications
Specifications
| Manufacturer Part Number |
TSRP1FW-25-1 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
Elbow Cover, 3/4in., 1in. Bend Radius, PVC, Office White, 1/bag |
| Type |
Elbow Cover |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Comments |
Diameter: 3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSRP1FW-25-1
HellermannTyton Raceways