TSRP2FW-29-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSRP2FW-29-1

HellermannTyton Raceways

TSRP2FW-29-1

HellermannTyton Raceways
External Corner Cover, 1-1/4in., 1in.
MFG Item Number
TSRP2FW-29-1
More specs
This item cannot be canceled or returned

Obsolete

Description

Raceways, Series
Item #
TSRP2FW-29-1
External Corner Cover, 1-1/4in., 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number TSRP2FW-29-1
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Description External Corner Cover, 1-1/4in., 1in. Bend Radius, PVC, Office White1/bag
Type External Corner Cover
Material Non-Metallic
Color White
Approvals UL
Comments Diameter: 1-1/4 "
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs