TSRP2FW-33-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSRP2FW-33-1

HellermannTyton Raceways

TSRP2FW-33-1

HellermannTyton Raceways
Internal Corner Cover, 1-1/4in., 1in.
MFG Item Number
TSRP2FW-33-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
TSRP2FW-33-1
Internal Corner Cover, 1-1/4in., 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number TSRP2FW-33-1
Manufacturer HellermannTyton
Family Series HellermannTyton Raceways
Description Internal Corner Cover, 1-1/4in., 1in. Bend Radius, PVC, Office White, 1/bag
Type Internal Corner Cover
Material Non-Metallic
Color White
Approvals UL
Comments Diameter: 1-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs