Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSRP2FW-36
End Cap, 1-1/4in., PVC, Office White,
MFG Item Number
TSRP2FW-36
This item cannot be canceled or returned
Description
End Cap, 1-1/4in., PVC, Office White,
Specifications
Specifications
| Manufacturer Part Number |
TSRP2FW-36 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
End Cap, 1-1/4in., PVC, Office White, 1/bag |
| Type |
End Cap |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Comments |
Diameter: 1-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSRP2FW-36
HellermannTyton Raceways