Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSRP2W-12
Reducer, 1-3/4in. to 3/4in. (TSRP3 to
MFG Item Number
TSRP2W-12
This item cannot be canceled or returned
Description
Reducer, 1-3/4in. to 3/4in. (TSRP3 to
Specifications
Specifications
| Manufacturer Part Number |
TSRP2W-12 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
Reducer, 1-3/4in. to 3/4in. (TSRP3 to TSRP1), PVC, White, 1/bag |
| Type |
Reducer |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Comments |
1-3/4 "-3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSRP2W-12
HellermannTyton Raceways