Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSRP3W-12
Reducer 1-1/4in. to 3/4in. (TSRP2 to
MFG Item Number
TSRP3W-12
This item cannot be canceled or returned
Description
Reducer 1-1/4in. to 3/4in. (TSRP2 to
Specifications
Specifications
| Manufacturer Part Number |
TSRP3W-12 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Raceways |
| Description |
Reducer 1-1/4in. to 3/4in. (TSRP2 to TSRP1), PVC, White, 1/bag |
| Type |
Reducer |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Comments |
1-1/4 "-3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSRP3W-12
HellermannTyton Raceways