Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSRPFW-JB3 HellermannTyton Electrical Boxes, Single Gang Junction Box, 2.77in.
MFG Item Number
TSRPFW-JB3
TSRPFW-JB3 HellermannTyton Electrical Boxes, Single Gang Junction Box, 2.77in.
MFG Item Number
TSRPFW-JB3
This item cannot be canceled or returned
Description
Single Gang Junction Box, 2.77in.
Specifications
Specifications
| Manufacturer Part Number |
TSRPFW-JB3 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Electrical Boxes |
| Description |
Single Gang Junction Box, 2.77in. Deep, PVC, Office White, 1/bag |
| Type |
Junction Box |
| Number of Gangs |
1 |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TSRPFW-JB3
HellermannTyton Electrical Boxes