TSS2-2100
Dwyer Instruments HVAC Sensors, TSS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSS2-2100

Dwyer Instruments HVAC Sensors, TSS2 Series

TSS2-2100

Dwyer Instruments HVAC Sensors, TSS2 Series
Digital Temperature Switch Dual
MFG Item Number
TSS2-2100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TSS2 Series
Item #
TSS2-2100
Digital Temperature Switch Dual

TSS2 Series Information

The Series TSS2 Dual Stage Temperature Switch features two independent sensor inputs and control outputs in one device.

Product Applications
  • Refrigerators
  • Chillers
  • Food service equipment
  • Medical sterilizers or equipment


Specifications

Specifications
Manufacturer Part Number TSS2-2100
Manufacturer Dwyer Instruments
Product Series TSS2
Family Series Dwyer Instruments HVAC Sensors, TSS2 Series
Description Digital Temperature Switch Dual Input/ Output 115 VAC Degrees F
Application Freezer, Medical Sterilizer
Output 240 VAC
Humidity Sensor No
Operating Temperature -58-302 °F, -50-150 °C
Function Temperature
Display LCD
Override No
Set Point No
Approvals CE, cURus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs