Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, TSX3 Series
TSX3-520122
Dwyer Instruments Process Controllers, TSX3 Series
Digital Refrigeration Temperature
MFG Item Number
TSX3-520122
This item cannot be canceled or returned
Description
Process Controllers, TSX3 Series
Digital Refrigeration Temperature
Specifications
Specifications
| Manufacturer Part Number |
TSX3-520122 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TSX3 |
| Family Series |
Dwyer Instruments Process Controllers, TSX3 Series |
| Description |
Digital Refrigeration Temperature Switch Two Outputs Two Temperature Probe Inputs Blue Display |
| Input Type |
NTC, PTC |
| Output Type |
Relay |
| Approvals |
CE, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
TSX3-520122
Dwyer Instruments Process Controllers, TSX3 Series