Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, TSXT Series
TSXT-222
Dwyer Instruments Process Controllers, TSXT Series
Dgtl Thermostat 2 Relay Output 3
This item cannot be canceled or returned
Description
Process Controllers, TSXT Series
Dgtl Thermostat 2 Relay Output 3
Specifications
Specifications
| Manufacturer Part Number |
TSXT-222 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TSXT |
| Family Series |
Dwyer Instruments Process Controllers, TSXT Series |
| Description |
Dgtl Thermostat 2 Relay Output 3 Ptc/Ntc Probe Input Blue Digits 230 VAC Capacitive Touch Keys Modbus |
| Power Supply |
230 VAC |
| Nominal Voltage |
240 VAC |
| Input Type |
NTC, PTC |
| Output Type |
Relay |
| Number of Outputs |
2 |
| Approvals |
CE, cURus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TSXT-222
Dwyer Instruments Process Controllers, TSXT Series