Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TT-10B Gardner Bender Hand Tools, Triple Tap Series, Triple Tap Tool
TT-10B Gardner Bender Hand Tools, Triple Tap Series, Triple Tap Tool
This item cannot be canceled or returned
Description
Hand Tools, Triple Tap Series
Triple Tap Series Information
- Cleans and Rethreads Holes
- Made of Top‑Grade Steel
Three‑in‑one tapping tool designed for electrical work.
Specifications
Specifications
| Manufacturer Part Number |
TT-10B |
| Manufacturer |
Gardner Bender |
| Product Series |
Triple Tap |
| Family Series |
Gardner Bender Hand Tools, Triple Tap Series |
| Description |
Triple Tap Tool |
| Type |
Hole Tap |
| Number of Pieces |
1 |
| Comments |
Tap Sizes: 6-32 ", 8-32 ", 10-24 " |
| Net Weight |
0.1594 lbs |
| Gross Weight |
0.204 lbs |
TT-10B
Gardner Bender Hand Tools, Triple Tap Series