TT251N16KOF
Infineon Power Modules, TT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TT251N16KOF

Infineon Power Modules, TT Series

TT251N16KOF

Infineon Power Modules, TT Series
PMOD, Dual-SCR, 1600V, 250A
MFG Item Number
TT251N16KOF
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, TT Series
Item #
TT251N16KOF
PMOD, Dual-SCR, 1600V, 250A

TT Series Information

  • Three Standard SCR/SCR Circuits
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 570 amps for standard scr modules and 200 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1300 volts for fast switching modules. Switching times are as low as 18 microseconds.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number TT251N16KOF
Manufacturer Infineon
Product Series TT
Family Series Infineon Power Modules, TT Series
Description PMOD, Dual-SCR, 1600V, 250A
Circuit SCR Doubler w/ aux Cathode
It (rms) 410 A
It (avg) 250 A
Vrrm 1,600 V
Tq 250 µs
Igt 200 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Nominal Height 52 mm
Nominal Width 50 mm
Nominal Depth 115 mm
Comments Lead sets sold separately.
Net Weight 1.7638 lbs
Gross Weight 1.82 lbs
Alternatives
TT251N18KOF
TT251N18KOF
Infineon Power Modules, TT Series