Series Information
| Manufacturer Part Number | TT506 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, Pool and Spa |
| Type | Pool and Spa |
| Horsepower | 4 hp |
| Kilowatts | 30.2 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open |
| Mounting | Thru-Bolt with Base |
| Current Rating | 16.4 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 46.3 lbs |
| Gross Weight | 46.3 lbs |