TT570N16KOF
Infineon Power Modules, TT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TT570N16KOF

Infineon Power Modules, TT Series

TT570N16KOF

Infineon Power Modules, TT Series
PMOD, Dual-SCR, 1600V, 570A
MFG Item Number
TT570N16KOF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Power Modules, TT Series
Item #
TT570N16KOF
PMOD, Dual-SCR, 1600V, 570A

TT Series Information

  • Three Standard SCR/SCR Circuits
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 570 amps for standard scr modules and 200 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1300 volts for fast switching modules. Switching times are as low as 18 microseconds.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number TT570N16KOF
Manufacturer Infineon
Product Series TT
Family Series Infineon Power Modules, TT Series
Description PMOD, Dual-SCR, 1600V, 570A
Circuit SCR Doubler w/ aux Cathode
It (rms) 900 A
It (avg) 570 A
Vrrm 1,600 V
Tq 250 µs
Igt 250 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Nominal Height 52 mm
Nominal Width 60 mm
Nominal Depth 144 mm
Comments Lead sets sold separately.
Net Weight 3.3069 lbs
Gross Weight 3.345 lbs