Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TT822OUT10SM HellermannTyton Printers, Thermal Transfer Ribbon, 4.33in. x
MFG Item Number
TT822OUT10SM
TT822OUT10SM HellermannTyton Printers, Thermal Transfer Ribbon, 4.33in. x
MFG Item Number
TT822OUT10SM
This item cannot be canceled or returned
Description
Thermal Transfer Ribbon, 4.33in. x
Specifications
Specifications
| Manufacturer Part Number |
TT822OUT10SM |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Printers |
| Description |
Thermal Transfer Ribbon, 4.33in. x 299ft., .50in. Core, 822 Resin, Black, 1/pkg |
| Accessory Type |
Thermal Transfer Ribbon |
| Printer Compatibility |
HellermanTyton Thermal Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TT822OUT10SM
HellermannTyton Printers