Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TT822OUTSM5 HellermannTyton Printers, Thermal Transfer Ribbon, 4.33in. x
MFG Item Number
TT822OUTSM5
TT822OUTSM5 HellermannTyton Printers, Thermal Transfer Ribbon, 4.33in. x
MFG Item Number
TT822OUTSM5
This item cannot be canceled or returned
Description
Thermal Transfer Ribbon, 4.33in. x
Specifications
Specifications
| Manufacturer Part Number |
TT822OUTSM5 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Printers |
| Description |
Thermal Transfer Ribbon, 4.33in. x 242ft., .50in. Core, PET, Green, 1/pkg |
| Accessory Type |
Thermal Transfer Ribbon |
| Printer Compatibility |
HellermanTyton Thermal Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TT822OUTSM5
HellermannTyton Printers