Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TTANCNC1080C Wiegmann Thermostats, TTA Series, TWIN ADJ THERMOSTAT HTNG NC/NC -10/80 C
MFG Item Number
TTANCNC1080C
TTANCNC1080C Wiegmann Thermostats, TTA Series, TWIN ADJ THERMOSTAT HTNG NC/NC -10/80 C
MFG Item Number
TTANCNC1080C
This item cannot be canceled or returned
Description
TWIN ADJ THERMOSTAT HTNG NC/NC -10/80 C
Specifications
Specifications
| Manufacturer Part Number |
TTANCNC1080C |
| Manufacturer |
Wiegmann |
| Product Series |
TTA |
| Family Series |
Wiegmann Thermostats, TTA Series |
| Description |
Twin Adj Thermostat Htng Nc/Nc -10/80 C |
| Contact Arrangement |
NC, NC |
| Setting Range |
10-80 °C |
| Mounting |
DIN Rail |
| Connection |
2-Pole Terminal |
| Enclosure |
Plastic |
| Engineering Units |
Celsius |
| Application |
Heating |
| Approvals |
cUL, UL |
| Comments |
Red Dials |
| Net Weight |
0 lbs |
| Gross Weight |
0.274 lbs |
TTANCNC1080C
Wiegmann Thermostats, TTA Series