TTE-109-W-LCD
Dwyer Instruments HVAC Sensors, TTE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TTE-109-W-LCD

Dwyer Instruments HVAC Sensors, TTE Series

TTE-109-W-LCD

Dwyer Instruments HVAC Sensors, TTE Series
Explosion- Proof RTD Temperature
MFG Item Number
TTE-109-W-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TTE Series
Item #
TTE-109-W-LCD
Explosion- Proof RTD Temperature

TTE Series Information

The Series TTE Explosion‑Proof RTD Temperature Transmitter is the ideal product for hazardous temperature measurement applications. The TTE series has seven preprogrammed temperature ranges that are selectable via an internal dip switch. For those applications that need a custom range, the transmitter can be easily configured for any range between ‑30 to 250°F with a minimum span of 40°F.

Product Applications
  • Explosive process environments
  • Offshore HVAC monitoring


Specifications

Specifications
Manufacturer Part Number TTE-109-W-LCD
Manufacturer Dwyer Instruments
Product Series TTE
Family Series Dwyer Instruments HVAC Sensors, TTE Series
Description Explosion- Proof RTD Temperature Transmitter For Thermowells 4-20Ma Output 9In Probe Length With Lcd
Application Duct
Output 4-20 mA
Humidity Sensor No
Operating Temperature -30-250 °F, -34.4-120 °C
Probe Length 9 "
Function Temperature
Display LCD
Approvals CE, FM
Net Weight 0 lbs
Gross Weight 0 lbs