Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TTGC-2 Ilsco Grounding, TTGC Series, BRZ MEC 2/0STR-8SOL
TTGC-2 Ilsco Grounding, TTGC Series, BRZ MEC 2/0STR-8SOL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TTGC-2 |
| Manufacturer |
Ilsco |
| Product Series |
TTGC |
| Family Series |
Ilsco Grounding, TTGC Series |
| Description |
BRZ MEC 2/0STR-8SOL |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2/0 AWG |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Transformer |
| Built-In Strain Relief |
No |
| Mounting |
Bolt - 1/2 " |
| Direct Burial |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.208 lbs |
TTGC-2
Ilsco Grounding, TTGC Series