TTGC Series Information
| Manufacturer Part Number | TTGC-2TN |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TTGC |
| Family Series | Ilsco Grounding, TTGC Series |
| Description | BRZ MEC 2/0STR-8SOL Tin Plated |
| Number of Conductors | 1 |
| Conductor Size | 8 - 2/0 AWG |
| Material | Tin Plated Bronze |
| Compression Style | Bolt Lug |
| For Use With | Transformer |
| Built-In Strain Relief | No |
| Mounting | Bolt - 1/2 " |
| Direct Burial | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.208 lbs |