TTHBMD24F1
Greystone Energy Systems Controllers, TTH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TTHBMD24F1

Greystone Energy Systems Controllers, TTH Series

TTHBMD24F1

Greystone Energy Systems Controllers, TTH Series
Thermostat, High Limit Duct 450mm
MFG Item Number
TTHBMD24F1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, TTH Series
Item #
TTHBMD24F1
Thermostat, High Limit Duct 450mm

TTH Series Information

  • Precision Thermistor
  • Various Configurations Available
  • Selection of Enclosures
  • Relay Output with Adjustable Setpoint
  • Custom Laser Etching Available

Specifications

Specifications
Manufacturer Part Number TTHBMD24F1
Manufacturer Greystone Energy Systems
Product Series TTH
Family Series Greystone Energy Systems Controllers, TTH Series
Description Thermostat, High Limit Duct 450mm (18in.) c/w ABS hinged box, 38 to 104 C (100 to 220 F)
Type High Limit Temperature
AC Voltage 12-28 V
Output 1 SPDT
Setpoint Temp Range 100-220 °F
Sensor Element Stainless Steel Probe
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs