Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTH Series
TTHCND24C1
Greystone Energy Systems Controllers, TTH Series
Thermostat, High Limit Immersion
MFG Item Number
TTHCND24C1
This item cannot be canceled or returned
Description
Thermostat, High Limit Immersion
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTHCND24C1 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTH |
| Family Series |
Greystone Energy Systems Controllers, TTH Series |
| Description |
Thermostat, High Limit Immersion 150mm (6in.) c/w ABS hinged box -requires thermowell, 38 to 104 C |
| Type |
High Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
100-220 °F |
| Sensor Element |
Stainless Steel Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTHCND24C1
Greystone Energy Systems Controllers, TTH Series