Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTH Series
TTHDFA24I2
Greystone Energy Systems Controllers, TTH Series
Thermostat, High Limit Flexible
MFG Item Number
TTHDFA24I2
This item cannot be canceled or returned
Description
Thermostat, High Limit Flexible
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTHDFA24I2 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTH |
| Family Series |
Greystone Energy Systems Controllers, TTH Series |
| Description |
Thermostat, High Limit Flexible Duct Avg. 1800mm (6ft.) FT-6 c/w ABS utility box, 38 to 60 C (100 to 140 |
| Type |
High Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
100-140 °F |
| Sensor Element |
FT-6 Rated Plenum Cable Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTHDFA24I2
Greystone Energy Systems Controllers, TTH Series