Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTH Series
TTHDRA24G2
Greystone Energy Systems Controllers, TTH Series
Thermostat, High Limit Rigid
MFG Item Number
TTHDRA24G2
This item cannot be canceled or returned
Description
Thermostat, High Limit Rigid
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTHDRA24G2 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTH |
| Family Series |
Greystone Energy Systems Controllers, TTH Series |
| Description |
Thermostat, High Limit Rigid stainless Duct Avg. 600mm (24in.) c/w ABS utility box, 38 to 60 C (100 to |
| Type |
High Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
100-140 °F |
| Sensor Element |
Stainless Steel Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTHDRA24G2
Greystone Energy Systems Controllers, TTH Series