Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTH Series
TTHFLA242
Greystone Energy Systems Controllers, TTH Series
Thermostat, High Limit Flying Lead
MFG Item Number
TTHFLA242
This item cannot be canceled or returned
Description
Thermostat, High Limit Flying Lead
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTHFLA242 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTH |
| Family Series |
Greystone Energy Systems Controllers, TTH Series |
| Description |
Thermostat, High Limit Flying Lead 1800mm (6ft.) plenum rated cable c/w ABS utility box, 38 to 60 C (100 to |
| Type |
High Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
100-140 °F |
| Sensor Element |
Stainless Steel Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTHFLA242
Greystone Energy Systems Controllers, TTH Series