Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTH Series
TTHSOD241
Greystone Energy Systems Controllers, TTH Series
Thermostat, High Limit Strap-on
MFG Item Number
TTHSOD241
This item cannot be canceled or returned
Description
Thermostat, High Limit Strap-on
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTHSOD241 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTH |
| Family Series |
Greystone Energy Systems Controllers, TTH Series |
| Description |
Thermostat, High Limit Strap-on assembly c/w ABS hinged box and 254mm (10in.) stainless strap, 38 to |
| Type |
High Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
100-220 °F |
| Sensor Element |
Aluminum Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTHSOD241
Greystone Energy Systems Controllers, TTH Series