TTK50S-HXM0-K02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TTK50S-HXM0-K02 Sick Encoders, TTK50 Series, 1099699, Motorfeedback

MFG Item Number
1099699

TTK50S-HXM0-K02 Sick Encoders, TTK50 Series, 1099699, Motorfeedback

MFG Item Number
1099699
Item Number
TTK50S-HXM0-K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, TTK50 Series
Item #
TTK50S-HXM0-K02
1099699, Motorfeedback

TTK50 Series Information


Specifications

Specifications
Manufacturer Part Number 1099699
Manufacturer Sick
Product Series TTK50
Family Series Sick Encoders, TTK50 Series
Description 1099699, Motorfeedback
Length 940 mm
Resolution 1 µm
Voltage 7-12 V
Protection Rating IP67
Approvals CE
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs