TTK70-HXJ0-K02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TTK70-HXJ0-K02 Sick Encoders, TTK70 Series, 1063567, Motorfeedback

MFG Item Number
1063567

TTK70-HXJ0-K02 Sick Encoders, TTK70 Series, 1063567, Motorfeedback

MFG Item Number
1063567
Item Number
TTK70-HXJ0-K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, TTK70 Series
Item #
TTK70-HXJ0-K02
1063567, Motorfeedback

TTK70 Series Information

  • Non‑Contact Absolute Positioning
  • Small Compact Read Head
  • Standard SSI Interface, Combined with Sin/Cos Output
The TTK70 non‑contact linear encoder consists of a compact read head and a magnetic tape. The magnetic tape is equipped with a magnetic partition and forms the measurement scale. The partition consists of an incremental and an absolute track (two‑track tape). To calculate the absolute position value, the read head detects both the absolute and incremental components. The position value is directly output for further processing.

Specifications

Specifications
Manufacturer Part Number 1063567
Manufacturer Sick
Product Series TTK70
Family Series Sick Encoders, TTK70 Series
Description 1063567, Motorfeedback
Length 3,920 mm
Resolution 1 µm
Voltage 4.5-30 V
Protection Rating IP67
Approvals CE
Net Weight 0.1764 lbs
Gross Weight 0.1764 lbs