TTLBMA24B1
Greystone Energy Systems Controllers, TTL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TTLBMA24B1

Greystone Energy Systems Controllers, TTL Series

TTLBMA24B1

Greystone Energy Systems Controllers, TTL Series
Thermostat, Low Limit Duct 100mm
MFG Item Number
TTLBMA24B1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, TTL Series
Item #
TTLBMA24B1
Thermostat, Low Limit Duct 100mm

TTL Series Information

  • Precision Thermistor
  • Various Configurations Available
  • Selection of Enclosures
  • Relay Output with Adjustable Setpoint
  • Custom Laser Etching Available

Specifications

Specifications
Manufacturer Part Number TTLBMA24B1
Manufacturer Greystone Energy Systems
Product Series TTL
Family Series Greystone Energy Systems Controllers, TTL Series
Description Thermostat, Low Limit Duct 100mm (4in.) c/w ABS utility box, -4 to 10 C (25 to 50 F)
Type Low Limit Temperature
AC Voltage 12-28 V
Output 1 SPDT
Setpoint Temp Range 25-50 °F
Sensor Element Stainless Steel Probe
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs