Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTL Series
TTLCNA24C1
Greystone Energy Systems Controllers, TTL Series
Thermostat, Low Limit Immersion
MFG Item Number
TTLCNA24C1
This item cannot be canceled or returned
Description
Thermostat, Low Limit Immersion
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTLCNA24C1 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTL |
| Family Series |
Greystone Energy Systems Controllers, TTL Series |
| Description |
Thermostat, Low Limit Immersion 150mm (6in.) c/w ABS utility box -requires thermowell, -4 to 10 C |
| Type |
Low Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
25-50 °F |
| Sensor Element |
Stainless Steel Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTLCNA24C1
Greystone Energy Systems Controllers, TTL Series